This item is now discontinued. Please browse similar items

Julabo CORIO™ CD-BC4 Heating Circulator, 1 kW, 4 L SS Tank, 20-150°C; 115 V/60 Hz

Representative image only.
Julabo Mfr # 9012504.02 – Item # WZ-12149-35
Ideally suited for internal and external temperature applications up to 150°C
  • Remains stable at ambient temperatures of up to 40°C
  • Securely lock in power cord for safe connection
  • Easily view bright white LED display from across the room
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeating Circulator
  • Reservoir Capacity (L)4
  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.03
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)5.08
  • Max Pump Pressure (mbar)350
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)9
  • Length (in)16 1/8
  • Height (in)16 1/2
  • Width (cm)23
  • Length (cm)41
  • Height (cm)42
  • Working Area Depth (in)6
  • Bath Opening Width (in)5 1/8
  • Bath Opening Length (in)6
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1
  • InterfaceUSB
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionHeating Circulator, 1 kW, 4 L SS Tank, 20-150°C; 115 V/60 Hz
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Remains stable at ambient temperatures of up to 40°C
  • Securely lock in power cord for safe connection
  • Easily view bright white LED display from across the room
  • 2 year warranty

More About this Item

TThe CORIO™ heating circulators equipped with stainless steel bath tanks and pump connections are ideally suitable for both internal and external temperature applications for working temperatures from 20 to 150°C. The bright digital display and intuitive operating controls and safety functions allow for quick, simple operation. The pump control lever located on the front panel makes changing between internal and external circulation effortless. Inclined pump connections (M16x1) facilitate the connection of external applications.
Ergonomic plastic bath lid handle protects fingers from direct contact with hot surfaces. Specially designed pyramids on inside of the lid ensure condensed liquid drips directly back into the bath. An integrated cooling coil enables temperature control below or near the ambient temperature. To protect the electronics and reduce operating noise and vibration, the circulators are cushion mounted. Other features include a front-mounted drain value for easy removal of bath fluids without tools, adjustable pump nozzle, USB interface for remote control, lockable power plug for secure connection, and integrated front and back handles. Safety features include high-temperature shut off and low-level liquid alarm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat