Julabo CORIO™ CD-900F Refrigerated/Heating Circulator, -40-150°C, 2 kW, 21-30 L; 230 V/60 Hz

Representative image only.
Julabo Mfr # 9012706.13 – Item # WZ-12149-33
Recessed cooling coil yields more usable bath space
  • Easy pump change-over from internal to external circulation
  • Securely lock in power cord for safe connection
  • Easily view bright white LED display from across the room
  • Remains stable at ambient temperatures of up to 40°C

PRODUCT OPTIONS

£8,248.22GBP / Each
£9,897.86GBP (incl VAT)

£244.51GBP / Each
£293.41GBP (incl VAT)

for an additional
£244.51GBP / Each
£293.41GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRefrigerated/Heating Circulating Bath
  • Reservoir Capacity (L)30
  • Max Temperature (° C)150
  • Min Temperature (° C)-40
  • Temperature Stability (° C)±0.03
  • Cooling Capacity At 0° C (watts)500
  • Cooling Capacity At 20° C (watts)900
  • RefrigerantR-134a
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)4.8
  • Max Pump Pressure (mbar)330
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)15
  • Length (in)24
  • Height (in)29 1/2
  • Width (cm)39
  • Length (cm)62
  • Height (cm)75
  • Working Area Depth (in)8
  • Bath Opening Width (in)10 1/4
  • Bath Opening Length (in)13 3/4
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1(M)
  • InterfaceUSB
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionRefrigerated/Heating Circulator, -40-150°C, 2 kW, 21-30 L; 230 V/60 Hz
Two year warranty

Includes

bath lid, drain tap, 8- and 12-mm hose barb fittings, integrated castors, and power cord.

Key Features

  • Easy pump change-over from internal to external circulation
  • Securely lock in power cord for safe connection
  • Easily view bright white LED display from across the room
  • Remains stable at ambient temperatures of up to 40°C

More About this Item

These Corio™ refrigerating/heating circulators feature all the core functions required for daily tasks in laboratories and industry for temperature control of a wide variety of applications and samples. All operating controls and safety functions can be easily accessed from the front of unit. One power switch controls the circulator and refrigeration unit while the pump control lever, located below the bright digital LED display, makes changing between internal and external circulation simple. Inclined pump connections (M16x1) facilitate the connection of external applications.
To minimize condensation, integrated ventilation directs air over the bath lid. Specially designed pyramids on inside of the lid ensure condensed liquid drips directly back into the bath. The ergonomic plastic handle on the lid prevents direct contact with hot surfaces. Designed with a recessed cooling coil, the internal bath provides more usable space. High-temperature shutoff and low-level liquid alarm protect the bath and application from adverse events.
Constructed with no vents or connections on its sides, the circulators can be placed right next to other units, applications, or a wall, freeing up valuable lab space. Other features include a front-mounted drain tap for removing bath fluids without the use of tools, USB interface for remote control, removable front magnetic grid for easy cleaning and maintenance, lockable power plug, and integrated tank handles (front and back).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat