This item is now discontinued. Please browse similar items

Julabo CORIO™ B19 Bath Tank, Stainless Steel; 19 L

Representative image only.
Julabo Mfr # 9903419 – Item # WZ-12147-09
Large generous opening provides easy access to samples
  • Ideally suited for CORIO™ C or CD heating immersion circulators
  • Designed for temperatures up to 150°C
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeBath Tank
  • Reservoir Capacity (L)19
  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Width (in)15
  • Length (in)22 7/8
  • Height (in)16 1/2
  • Working Area Depth (in)6
  • Bath Opening Width (in)11 3/4
  • Bath Opening Length (in)13 7/8
  • Wetted MaterialsStainless steel
  • DescriptionBath Tank, SS, Up to 150°C; 19 L
Two year warrantyConformite Europeenne

Includes

drain valve.

Key Features

  • Ideally suited for CORIO™ C or CD heating immersion circulators
  • Designed for temperatures up to 150°C
  • 2 year warranty

More About this Item

The Julabo open bath tanks, combined with the Corio™ heating immersion circulators, are ideally suited for controlling liquid media temperature. Generous bath openings provide ready access to samples. Choose from two different tank materials—the transparent polycarbonate baths allow for heating up to 100°C while the stainless steel baths can go up to 150°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat