Julabo CF31 HighTech Compact Circulator, 3.5L, -30 to 200°C; 230V/50Hz

Representative image only.
Julabo Mfr # 9400331.3 – Item # WZ-12150-70
Ideal for internal and external temperature applications
  • Compact design maximizes bench space
  • Adjustable high temperature cutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL) approved
  • Bright VFD displays warning functions and pump stages
  • Interactive LCD displays key data information

PRODUCT OPTIONS

£9,355.19GBP / Each
£11,226.23GBP (incl VAT)

£235.11GBP / Each
£282.13GBP (incl VAT)

for an additional
£235.11GBP / Each
£282.13GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Cole-Parmer Clean-Wipes, 70% Alcohol/30% DI Water; 100/Canister
£8.50GBP / Pkg of 100
£10.20GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)3.5
  • Max Temperature (° C)200
  • Min Temperature (° C)-30
  • Temperature Stability (° C)±0.02
  • Cooling Capacity At -20° C (watts)150
  • Cooling Capacity At 0° C (watts)250
  • Cooling Capacity At 20° C (watts)320
  • RefrigerantR134a
  • Max Flow Rate (L/min)26
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)703
  • Low-Level CutoffYes
  • Width (in)9
  • Length (in)18
  • Height (in)15 3/4
  • Width (cm)24
  • Length (cm)46
  • Height (cm)40
  • Working Area Width (in)6 1/4
  • Working Area Length (in)1 1/4
  • Working Area Depth (in)5 1/2
  • Drain ValveYes
  • InterfaceRS-232/R-S485
  • Display TypeLCD, VFD
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionCompact Circulator, 3.5L, -30 to 200°C; 230V/50Hz

Key Features

  • Compact design maximizes bench space
  • Adjustable high temperature cutoff protects bath and application from adverse events
  • Suitable for use with flammable bath fluids—Class III (FL) approved
  • Bright VFD displays warning functions and pump stages
  • Interactive LCD displays key data information
  • ICC control provides precise temperature control
  • Early warning system alerts you when liquid levels are low
  • Combined RS232/RS485 interface offers quick data transfer to your PC
  • 3.5 L bath capacity
  • 230 VAC/50 Hz operation

More About this Item

The compact refrigerated/heating circulators feature an ergonomic design and are simple to operate. They offer a heating capacity of 2 kW and a maximum ambient temperature of +40°C. A special ventilation air cooling system allows the circulators to be placed side by side with other units or directly under a fume hood. Pump connections are provided for external temperature applications, while the bath opening provides temperature control of small objects directly in the circulator bath. All circulators feature an adjustable high-temperature cutoff, dry running protection, splashproof keypad, and front drain. The circulators are available in two version—economy and HighTech.

HighTech circulators offer a maximum temperature of 200°C. Features include a VFD comfort display, interactive LCD display, intelligent cascade control with automatic and self-optimizing adjustment of the PID control, electronically adjustable pump stages, external Pt100 sensor connection, low-level liquid alarm, 3-point calibration, and an integrated programmer with 6 temperature profiles with 60 steps. In addition, a full temperature control offers individual optimization and access to important temperature parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat