Cole-Parmer Essentials Lab Jack, 16" x 16" Stainless Steel Lab-Lift, 180lb (81kg) Limit

Representative image only.
Cole-Parmer Essentials Item # WZ-08057-26
Durable heavy-duty lab lifts offer an optional ratchet tool for heavy lifting with little effort
  • Constructed of 300 series stainless steel
  • Oversize grip adjustment knobs
  • Can be autoclaved or chemically cleaned
  • 2 year warranty

PRODUCT OPTIONS

£1,928.91GBP / Each
£2,314.69GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")16
  • Width (InchShort)16
  • Length (cm)40.64
  • Width (cm)40.64
  • MaterialStainless Steel
  • Capacity (lbs)180
  • Capacity (kg)81.6
  • ColorSilver
  • SizeLift height: 4 to 19.5\"
  • DescriptionLab Jack, 16\" x 16\" Stainless Steel Lab-Lift, 180lb (81kg) Limit
  • Warranty2 year
Two year warranty

Key Features

  • Constructed of 300 series stainless steel
  • Oversize grip adjustment knobs
  • Can be autoclaved or chemically cleaned
  • 2 year warranty

More About this Item

Control the height of your heavy labware products with these scissor jacks that feature ultra stable lifting platforms with exceptional strength.

Use the optional ratchet tool to add extra leverage.
The optional support kit allows you to mount a 17"L vertical support rod to the upper deck —ideal for when you need to mount various items such as a thermometer, clamps, temperature probes, or flask clamps.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat