This item is now discontinued. Please browse similar items

Jenway 7410B Scanning Visible Spectrophotometer, 320 to 1000 nm, Black ABS Plastic; 100-240 VAC, 50/60 Hz

Representative image only.
Jenway Item # WZ-83056-31
Quick, easy navigation with large color touchscreen display
  • Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
  • Choice of measurement modes let you handle a multitude of applications
  • Simple connectivity with multiple USB ports for data storage and printer connectivity
  • Versatile—compatible with a wide range of interchangeable accessories
  • Visible wavelength 320 to 1000 nm
  • Standard volume
  • Color: black
  • 3 year warranty
Don't forget to order accessories for your spectrophotometer
Jenway® Spectrophotometer Accessories
£9.42 - £2,139.22GBP / Each
£11.30 - £2,567.06GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Cloud ConnectedNo
  • Stray Light<0.5% at 340nm
  • Source LampTungsten halogen
  • Beam TypeSingle
  • Bandwidth5 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1000
  • Wavelength Accuracy± 2nm
  • Wavelength Reproducibility± 0.5nm
  • Pathlength (mm)10-100
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)2.5
  • Photometric Accuracy±1%T, ±0.01Abs at 1.000 Absorbance
  • DetectorSilicon photodiode
  • Concentration-300 to 9999
  • Data Logging Capability3.6GB
  • OutputUSB Type A x 2; USB Type B x 1; Ethernet RJ45
  • Display TypeTouchscreen
  • Materials of ConstructionBlack ABS Plastic
  • Width (cm)28
  • Height (cm)15.6
  • Depth (cm)50
  • Width (in)11
  • Height (in)6 1/10
  • Depth (in)19 45/64
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionScanning Visible Spectrophotometer, 320 to 1000 nm, Black ABS Plastic; 100-240 VAC, 50/60 Hz
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Includes

10 x 10 mm cuvette holder, universal power supply, and pack of 100 disposable cuvettes.

Key Features

  • Make setup easy with the user-friendly 7” high-definition color touchscreen and interface
  • Choice of measurement modes let you handle a multitude of applications
  • Simple connectivity with multiple USB ports for data storage and printer connectivity
  • Versatile—compatible with a wide range of interchangeable accessories
  • Visible wavelength 320 to 1000 nm
  • Standard volume
  • Color: black
  • 3 year warranty

More About this Item

Designed with your convenience in mind, the 74 series of spectrophotometers provides accurate and reliable results in various applications from teaching, to industrial applications, to routine sample analysis in quality control environments. Navigation is fast and intuitive on the large 7” high-definition color touchscreen display. View scans and curves, zoom in and out, and select points right on the screen even when wearing gloves. The home screen provides easy access to measurement modes as well as saved results and methods.

Programmed measurement modes include photometric for single wavelength measurement, concentration for measuring concentration using a standard or factor, spectrum for a high purity scan across the entire wavelength range, quantitation with the ability to create a calibration curve using up to 20 standards, kinetics to monitor change over time, as well as multi-wavelength mode.

Manage data with the Ethernet connection or multiple USB ports readily located on the front of the unit. Save methods and results in the generous 3.6 GB of internal memory for quick recall.

Large sample chamber lid provides easy access to loading and unloading samples and a variety of accessories. The domed design accommodates tall multi-cell changers or test tubes while still maintaining a light-tight sample chamber. Models 83056-21, -22, -31 and -32 are fitted with a 10 mm x 10 mm cuvette holder to accept a sample volume of 3 mL. Nano spectrophotometers 83056-23 and -33 are fitted with a micro-volume accessory enabling sample volumes as low as 0.5 µL to be pipetted directly onto the read head, removing the need for cuvettes and conserving valuable samples. It’s the perfect analysis tool to measure the purity and concentration of biological samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat