Jenway 4510 Conductivity/TDS Meter and Probe Stand; 120 VAC

Representative image only.
Jenway Item # WZ-35440-02
Quickly get accurate conductivity readings
  • Always measure at the best resolution with automatic standard recognition
  • Easily calibrate with either standard solution or known cell constant
  • Includes a probe stand
  • Store up to 32 readings
  • 120 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

£521.32GBP / Each
£625.58GBP (incl VAT)

£187.00 - £208.21GBP / Each
£224.40 - £249.85GBP (incl VAT)

for an additional
£187.00GBP / Each
£224.40GBP (incl VAT)
for an additional
£208.21GBP / Each
£249.85GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Don't forget to order accessories for your meter
Jenway® Meter Replacement Parts and Accessories
£51.04 - £136.91GBP / Each
£61.25 - £164.29GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Calibration1 point
  • Min Conductivity0
  • Max Conductivity1999 mS/cm with six auto-selected ranges
  • Conductivity Resolution0.01 µS to 1 mS
  • Conductivity Accuracy±0.5% ±2 digits
  • Min TDS0
  • Max TDS1999 g/L with six auto-selected ranges
  • TDS Resolution0.01 mg/L to 1 g/L
  • TDS Accuracy±0.5% ±2 digits
  • Min Temperature (° C)-10
  • Max Temperature (° C)105
  • Min Temperature (° F)14
  • Max Temperature (° F)221
  • Temperature Resolution1⁰F (0.1⁰C)
  • Temperature Accuracy±1⁰F (±0.5⁰C)
  • Temperature compensationAutomatic or manual from 32 to 212⁰F (0 to 100⁰C)
  • InterfaceAnalog and RS-232
  • Power (VAC)120
  • Power (Hz)60
  • Length (cm)25
  • Width (cm)8.25
  • Height (cm)5.5
  • Width (in)21
  • Length (in)9 7/8
  • Height (in)2 3/16
  • DescriptionConductivity/TDS Meter and Probe Stand; 120 VAC
  • Warranty3 year
Conformite Europeenne3 Year Warranty

Includes

Probe stand and power cord with US plug.

Key Features

  • Always measure at the best resolution with automatic standard recognition
  • Easily calibrate with either standard solution or known cell constant
  • Includes a probe stand
  • Store up to 32 readings
  • 120 VAC operation
  • 3 year warranty

More About this Item

Benchtop conductivity meters offers ±0.5% ±2 digit accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. Setup options include cell constant, temperature coefficient, and reference temperature.

Advanced meters help ensure compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, alarm output, and security code setup features. Select from standard and advanced meters are available as meter only or as a kit that includes a conductivity probe with ATC.

The benchtop conductivity/TDS meter simultaneously displays conductivity or TDS and temperature. It features automatic conductivity standard recognition and endpoint detection. Export data to a computer or printer via a bidirectional RS-232 port and DataWay software (order separately).

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat