Ismatec Reglo Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 1.17 mL/rev; 115/230 VAC

Representative image only.
Ismatec Item # WZ-78018-83
Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for control
  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 mL/min
  • Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive®, or analog remote control
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability

PRODUCT OPTIONS

£3,660.80GBP / Each
£4,392.96GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Flow Rate (mL/rev)1.17
  • Max Flow Rate (mL/min)4680
  • Min Flow Rate (mL/min)117
  • Max Flow Rate (LPM)4.68
  • Min Flow Rate (LPM)0.117
  • Max Flow Rate (GPM)1.24
  • Min Flow Rate (GPM)0.03
  • Differential Pressure (PSI)55
  • Differential Pressure (bar)3.8
  • Suction Lift, Wet (in H₂O)24
  • Suction Lift, Wet (mm of H₂O)610
  • Min Motor RPM (rpm)100
  • Max Motor RPM (rpm)4000
  • Motor Enclosure TypeIP31 per IEC 60532
  • Remote Control InputYes
  • Power115/230 VAC, 50/60 Hz
  • Power Connection 6-ft (1.8-m) line cord
  • Wetted Parts316 SS, Viton, PPS
  • Seal MaterialViton®
  • Body Material316 stainless steel pump head
  • Gear MaterialPPS
  • Inlet Connection1/8" NPT (F)
  • Outlet Connection1/8" NPT (F)
  • ReversibleNo
  • Relief ValveYes
  • Internal BypassYes
  • Run DryUnder 30 seconds
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)250
  • Min Temperature (° F)-50
  • Max Temperature (° C)121
  • Min Temperature (° C)-46
  • Max Viscosity (cP)1500
  • Min Viscosity (cP)0.2
  • Width (in)5.8
  • Width (cm)14.6
  • Length (in)7.6
  • Length (cm)19.4
  • Height (in)6.3
  • Height (cm)16
  • DescriptionGear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Suction Shoe Pump Head, 1.17 mL/rev; 115/230 VAC
Two year warranty

Includes

Pump drive, 07003-04 suction shoe pump head, and power adapter with 6-ft (1.8-m) line cord.

Key Features

  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 mL/min
  • Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive®, or analog remote control
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Easily save and retrieve commonly used dispense programs for rapid setup
  • Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency
  • Achieve a flow rate of 1.17 mL/rev with polyphenylene sulfide (PPS) gears

More About this Item

The Reglo gear pump systems offer precise flow control and highly accurate fluid dispensing ideal for laboratory, process, and field use. All Reglo precision drives include a highly accurate, maintenance-free motor and an easy-to-navigate touch screen that makes setup and operation easier than ever. The paired gear pump heads provide smooth pulseless flow for precise, leak-free delivery of fluids. The magnetic drive and static seals keep fluids securely inside and potential contaminants out of the pump head.

MasterflexLive® functionality allows for real-time remote pump control and monitoring. It allows control of all pump parameters, including speed, flow rate, dispense volume, and more. Critical proccesses can be monitored and adjusted 24/7 without the need for onsite personnel. In addition, push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack available on the rear of drive. A USB connection allows for downloadable firmware updates to be loaded into the pump.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat