This item is now discontinued. Please browse similar items

Interscience Laboratories 031-110 Paddle Blender; 200 To 3500 mL, Variable Speed, Stainless Steel Door

Representative image only.
Interscience Laboratories Mfr # 031-110 – Item # WZ-36850-14
Adjustable paddles ensure quick and sterile blending of samples
  • Variable speed (3 - 7 strokes/sec.)
  • Variable blending time (30 - 210 secs. or open-running)
  • Adjustable blending strength (adjustable paddles)
  • Stainless steel door
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)3500
  • Bag Capacity (L)3.5
  • Min Blending Speed (strokes)1.5
  • Max Blending Speed (strokes)6
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Door TypeStainless Steel
  • Timer (minutes)6
  • Width (in)18
  • Height (in)20
  • Depth (in)18
  • Width (cm)45.7
  • Height (cm)50.8
  • Depth (cm)45.7
  • DescriptionPaddle Blender; 200 To 3500 mL, Variable Speed, Stainless Steel Door
  • Warranty3 year
3 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier

Key Features

  • Variable speed (3 - 7 strokes/sec.)
  • Variable blending time (30 - 210 secs. or open-running)
  • Adjustable blending strength (adjustable paddles)
  • Stainless steel door
  • 3 year warranty

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

JumboMix® 3500 enables the fast and sterile blending of large samples. Only 15 to 30 seconds are necessary for 100% efficient blending.
Applications:

  • Large samples
  • Food microbiology
  • Sterility tests of disposable products
  • Trichinella testing of pork
  • Microbiological/chemical residue detection in fibrous products
  • Industrial mixing (powder, polymer)
  • Risk assessment in drinking water by microscopic particulate analysis
  • Blending samples containing bulky water filters and fibers (extraction of Cryptosporidium and Giardia parasites from water filters)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At+44 (0)1480 272279
    Live chat