This item is now discontinued. Please browse similar items

Interscience Laboratories 013-110 Paddle Blender; 5 To 100 mL, Variable Speed, Window Door, Removable Paddles

Representative image only.
Interscience Laboratories Mfr # 013-110 – Item # WZ-36850-09
Adjustable paddles ensure quick and sterile blending of samples
  • Features click and clean system with removable paddles for easier cleaning
  • Designed for blending of small samples in food microbiology, pre-clincial, and pharamaceutical applications
  • Variable blending speed (6-9 strokes per second)
  • Variable blending time (10-360 seconds or open running)
  • Clear window door allows visibility while blending
  • Security drip tray helps keep spills off the lab bench
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)80
  • Min Blending Speed (strokes)3
  • Max Blending Speed (strokes)12
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Door TypeWindow
  • Timer (minutes)6
  • Width (in)8
  • Height (in)8
  • Depth (in)14 1/2
  • Width (cm)20.3
  • Height (cm)20.3
  • Depth (cm)36.8
  • DescriptionPaddle Blender; 5 To 100 mL, Variable Speed, Window Door, Removable Paddles
  • Warranty3 year
3 Year WarrantyConformite EuropeenneCanadian Standards AssociationISO9001:2000 Certified Supplier

Key Features

  • Features click and clean system with removable paddles for easier cleaning
  • Designed for blending of small samples in food microbiology, pre-clincial, and pharamaceutical applications
  • Variable blending speed (6-9 strokes per second)
  • Variable blending time (10-360 seconds or open running)
  • Clear window door allows visibility while blending
  • Security drip tray helps keep spills off the lab bench
  • 3 year warranty

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

BagMixer® 100 MiniMix® is designed for the blending of small samples. Thanks to the adjustable paddles system, your blending is accurate and efficient.
The Click & Clean® system offers great user-comfort and unequalled blending quality. The blending chamber is 100% accessible for complete cleaning, due to the removable and autoclavable paddles.

Applications:

  • Small samples
  • Food microbiology (BSE tests...)
  • Pre-clinical, pharmaceutical
  • Molecular extraction (proteins, lipids, DNA...)
  • Toxin research (HPLC, GCMS...)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At+44 (0)1480 272279
    Live chat