This item is now discontinued. We recommend the following as suggested replacements: WZ-25304-00

Imada MTG-15 Digital Cap Torque Tester, 15 lbf.

Representative image only.
Imada Mfr # MTG-15 – Item # WZ-25301-46
Precision accuracy ensures quality control
  • Automatic cap torque testing for both tightening and untightening
  • Tighten caps with pre-programmed torque values
  • Accuracy of ±0.5% full scale, ±1 LSD
  • User selectable units of measure
  • Real time and peak mode (selectable)
  • 1,000 data points of memory
  • USB, RS-232C, and analog outputs
  • Capping speed 3 to 90° per second
  • Overload capacity 150% of full scale, with alarm at 110%full scale
  • Heavy duty all-metal construction for exceptional durability
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lb-in)15
  • Capacity (kg-mm)2
  • Capacity (N-cm)200
  • Accuracy±0.5% full scale, ±1 LSD
  • Sampling RateUser selectable units of measure; Real time and peak mode (selectable)
  • OutputUSB, RS-232C, and analog
  • OverloadCapacity 150% of full scale, with alarm at 110% of full scale
  • Travel SpeedCapping speed 3 to 90° per second
  • HousingHeavy duty all-metal construction for exceptional durability
  • DescriptionDigital Cap Torque Tester, 15 lbf.
  • Warranty2 year
Two year warranty

Key Features

  • Automatic cap torque testing for both tightening and untightening
  • Tighten caps with pre-programmed torque values
  • Accuracy of ±0.5% full scale, ±1 LSD
  • User selectable units of measure
  • Real time and peak mode (selectable)
  • 1,000 data points of memory
  • USB, RS-232C, and analog outputs
  • Capping speed 3 to 90° per second
  • Overload capacity 150% of full scale, with alarm at 110%full scale
  • Heavy duty all-metal construction for exceptional durability
  • 2 year warranty

More About this Item

These cap torque testers allow you to operate in both manual and automatic modes for additional flexibility. Manual mode is ideal for capturing peak torque applied to already tightened caps while the automatic mode allows you to apply pre-programmed torque values to caps. Units feature programmable high/low set points with LED indicators for easy go/no go testing. The yellow LED indicates measurements less than the low set point, the green LED indicates measurements that fall between high and low set points, and the red LED is activated for measurements that fall over the high set point and automatically stops testing.
Units operate in clockwise or counterclockwise directions and accommodate sample container diameters from .8" to 7", cap diameters from .8" to 3.5", and container heights from 3.2" to 9.4". All models include an extension shaft pin for short container applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat