This item is now discontinued. Please browse similar items

Ilmvac 4001542 Vacuum pump, 7.1 CFM, 6 torr, 2 stage, General purpose,230 VAC SKU 7850076

Representative image only.
Ilmvac Mfr # 411782 – Item # WZ-78500-76
Complete dry pump for high vacuum applications
  • Unique flat diaphragm design reduces wear and tear for longer service life
  • Vacuum levels as low as 1.5 Torr
  • Very quiet operation at 44 dB(A)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas BallastYes
  • Wetted PartsAluminum, Viton®, Polyamide, PVC
  • Free-Air Capacity (CFM)7.1
  • Free-Air Capacity (LPM)201
  • Free-Air Capacity (LPH)12060
  • Max Flow Rate (CFM)7
  • Max Flow Rate (Liters/min)200
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Port SizeNW 16 flange
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)230
  • Power (Hz)50
  • Stages2
  • Height (in)9.375
  • Width (in)11.8125
  • Length (in)21.25
  • Height (cm)23.81
  • Width (cm)30
  • Length (cm)53.98
  • Height (mm)238.1
  • Width (mm)300
  • Length (mm)539.8
  • Motor hp1/4
  • DescriptionVacuum pump, 7.1 CFM, 6 torr, 2 stage, General purpose,230 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Unique flat diaphragm design reduces wear and tear for longer service life
  • Vacuum levels as low as 1.5 Torr
  • Very quiet operation at 44 dB(A)
  • 1 year warranty

More About this Item

Provides high flow rates for increased laboratory efficiency. Long service intervals reduce downtime. Choose a chemical-resistant pump if solvents or corrosive gases will come into contact with the pump. Gas ballast, which allows purging of any condensed gases in the pump, is standard on all models. Protect your pump with an inlet filter for particulates or use a cold trap for condensable vapor; see pages 2150 to 2153 for vacuum pump accessories.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat