This item is now discontinued. Please browse similar items

IKA MultiDrive Basic Grinding Mill; 120 VAC, 50/60 Hz

Representative image only.
IKA Mfr # 0025002639 – Item # WZ-28711-53
Versatile mill designed for scientists
  • Exceptional crushing performance is guaranteed with rotational speeds up to 20,000 rpm
  • Durable stainless steel and PTFE wetted parts suitable for grinding material with Mohs hardness up 5
  • Integrated cooling system allows indirect heat dissipation
  • USB interface allows easy operation and documentation
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (InchShort)11 51/64
  • Height (in)17 45/64
  • Jar Capacity (L)2
  • Jar Capacity (Gal)0.53
  • Feed Particle Size7 mm
  • MaterialStainless steel, PTFE
  • Speed (rpm)3000 to 20,000
  • Power (VAC)120
  • Power (Hz)50/60
  • Height (cm)47
  • DescriptionIKA MultiDrive Basic Grinding Mill
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cord, USB cable, disassembly tool, cleaning brush

Key Features

  • Exceptional crushing performance is guaranteed with rotational speeds up to 20,000 rpm
  • Durable stainless steel and PTFE wetted parts suitable for grinding material with Mohs hardness up 5
  • Integrated cooling system allows indirect heat dissipation
  • USB interface allows easy operation and documentation
  • 3 year warranty

More About this Item

This high-performance mill is suitable for grinding hard, brittle, soft, and fibrous materials along with oily and aqueous samples up to 2000 mL. With a combination of variable rotational speed up to 20,000 rpm and a 1000-watt output, this mill is guaranteed to have excellent crushing performance.

USB interface allows you to perform all front panel functions. Set a timer from 1 second to 5 minutes as well as the speed rate from 3000 to 20,000 rpm for unattended use.

For samples that become hot during the grinding process, the mill can be cooled using water and dry ice. A cooling system is integrated in the milling cup, which allows indirect heat dissipation. This protects your sample from becoming contaminated with the coolant.

Order mill and vessel separately. Optional cutting blades are available to meet your application needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat