This item is now discontinued. Please browse similar items

IKA LR-2.ST IKA® Laboratory Reactor, High Performer; 115 VAC

Representative image only.
IKA Mfr # 0020013404 – Item # WZ-28711-00
Suitable for processing high-viscosity samples at high temperatures
  • Stand systems with EUROSTAR stirrers allow for controlled speed regulation
  • Different models include distinct EUROSTAR stirrers for various control styles
  • Ease of use is enhanced with removeable wireless controllers
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)446
  • Max Temperature (° C)230
  • Power (VAC)115
  • Combination Block -Tube / Vial Size Accepted500 to 2000 mL
  • Height (in)49
  • Width (in)18
  • Depth (in)17
  • DescriptionHigh viscosity
  • Warranty3 Years
3 Year Warranty

Includes

Stand system, safety switch, reactor cover, and EUROSTAR 200 control P4 stirrer. Vessels must be ordered separately.

Key Features

  • Stand systems with EUROSTAR stirrers allow for controlled speed regulation
  • Different models include distinct EUROSTAR stirrers for various control styles
  • Ease of use is enhanced with removeable wireless controllers
  • 3 year warranty

More About this Item

These three setups allow for a composed user experience when reproducing, mixing, or homogenizing for a chemical reaction. The stations are constructed with a stand system to give a larger useable volume. Each item has solvent and temperature-resistant seals so contact with chemical samples will not degrade the machinery. All stations are appropriate for vacuum operation.

Each reaction station gives the user the option for torque trend display through the EUROSTAR stirrer to measure changing viscosity. The models each have a different EUROSTAR stirrer which allows the user to work with samples of different viscosity. The removable wireless controller is a feature of each setup and allows for safe and simple remote use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat