This item is now discontinued. Please browse similar items

IKA 8005500 Coarse Dispersing Element for T 65 D Ultra-Turrax Batch Process Homogenizer

Representative image only.
IKA Mfr # 8005500 – Item # WZ-04737-37
Optimize performance of your ULTRA-TURRAX batch process homogenizer
  • Keep your batch process homogenizer system running properly with these accessories
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeCoarse
  • Capacity (mL)50000
  • Capacity (Liters)50
  • Min Sample Size (mL)2000
  • Min Sample Size (Liters)2
  • Max Sample Size (mL)50000
  • Max Sample Size (Liters)50
  • MaterialStainless Steel
  • Tip Diameter (mm)65
  • Tip Diameter (in)2.56
  • Blade Size (in)2.28
  • Blade Size (mm)58
  • Overall Length (mm)520
  • DescriptionCoarse Dispersing Element for T 65 D Ultra-Turrax Batch Process Homogenizer
  • Warranty2 year
Two year warranty

Key Features

  • Keep your batch process homogenizer system running properly with these accessories
  • 2 year warranty

More About this Item

Choose from a wide range of replacement parts and accessories to ensure top performance of your IKA T 65 D ULTRA-TURRAX batch process homogenizer.

Stainless steel dispersing elements can be used under vacuum (down to 1 mbar) and pressure conditions (up to 6 bar), and over a wide temperature range—356°F (180°C) maximum.
Chemical sterilization is suggested and the materials of construction make this dispersing element suitable for solvent work.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat