This item is now discontinued. Please browse similar items

IKA 5019700 RH Basic Stirring Hot Plate, 230V (Top plate material: Stainless Steel)

Representative image only.
IKA Mfr # 0005019700 – Item # WZ-04671-13
Stir volumes up to 15 liters
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.46
  • Top Plate MaterialStainless Steel
  • Min Temperature (° F)122
  • Max Temperature (° F)608
  • Min Temperature (° C)50
  • Max Temperature (° C)320
  • Low Speed (rpm)50
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Plug TypeEuropean
  • Power (VAC)230
  • DescriptionRH Basic Stirring Hot Plate, 230V (Top plate material: Stainless Steel)
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

These economical stirring hot plates feature a soft start motor to prevent samples from splashing and spraying. Stirrers produce a strong magnetic field to create speeds that are adjustable from 50 to 2000 rpm. The composite stainless steel plate ensures rapid heat up to the desired temperature up to 608°F (320°C). Produce highly accurate temperature control by connecting stirring hot plates to an external sensor according to DIN 12878. An indicator warns when the plate is hot to prevent burns. Digital model features an easy-to-operate keypad with a digital display of temperature and speed. All models feature a built-in mount for a support rod.



REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat