This item is now discontinued. Please browse similar items

IKA 4012000 Roller Shaker with 10 rolls, Basic, Overall dimensions: 15"W x 4 1/2"H x 21 1/2"D

Representative image only.
IKA Mfr # 0004012000 – Item # WZ-04304-03
Rollers for smooth rocking and rolling action
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)30
  • Width (in)15
  • Height (in)4.5
  • Depth (in)21.5
  • Width (cm)38.1
  • Height (cm)11.43
  • Depth (cm)54.61
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)50
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)0.6
  • DescriptionRoller Shaker with 10 rolls, Basic, Overall dimensions: 15\"W x 4 1/2\"H x 21 1/2\"D
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These rolling shakers can be used with all conventional tubes and cylindrical bottles. Excellent for mixing solid and liquid suspensions, and viscous samples. Rollers can be removed to accommodate larger bottles or for quick cleaning. Choose from either the fixed-speed basic or the adjustable-speed digital with a programmable timer from 1 minute to 99 hours. All models feature easy keypad operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat