Idex Actuated Selection Valve, 6-Position, 7-Port, 6000 psi, DuraLife® II/Titanium; 1/EA

Representative image only.
Idex Mfr # MXP7970-000 – Item # WZ-02013-60
Automated valves for rapid, consistent flow distribution
  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
  • 7-port selection valve
  • Pressures up to 6000 psi (410 bar)
  • 1 year warranty

PRODUCT OPTIONS

£2,717.54GBP / Each
£3,261.05GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port10-32 (F) coned for 1/16\" OD tubing
  • Inlet Port10-32 coned for 1/16\" OD tubing
  • Max Pressure (PSI)6000
  • Max Pressure (bar)410
  • Power (VDC)24
  • Wetted MaterialsDuraLife® II (coated titanium and an advanced polymer)
  • Flow Pattern6-position, 7-port
  • DescriptionActuated Selection Valve, 6-Position, 7-Port, 6000 psi, DuraLife® II/Titanium; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

RheFlex® one-piece PEEK fitting sets with colored ChromTRAC™ knobs (6), jumper wires (3), adhesive feet (4), USB cable, interface cable, power cord, and universal power supply.

Key Features

  • Control either manually or remotely, with software or instrument
  • Operate at higher torque levels or very small flow paths
  • 7-port selection valve
  • Pressures up to 6000 psi (410 bar)
  • 1 year warranty

More About this Item

Automated rotary shear valves are designed for applications that require fast, consistent fluid control and delivery. Use selection valves to distribute a variety of system liquids by a common port. Connect valves to your PC or instrument via USB, BCD, serial port, or contact closure.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat