This item is now discontinued. Please browse similar items

Idex MarvelX Stainless Steel High-Pressure Tubing; 125 µm ID x 600 mm Length

Representative image only.
Idex Mfr # UPFS-6125600T – Item # WZ-42701-29
Advance your fluidic systems with MarvelX SS Tubing
  • Finger-tight seals up to 19,000 PSI for routine use
  • Flexible tubing is replaceable independent of fittings, reducing waste
  • No peak tailing
  • High plate efficiency
  • 125 µm ID x 600 mm Length
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationStainless Steel
  • Tubing ID (mm)0.125
  • Max Pressure (PSI)19000
  • Length (m)0.6
  • DescriptionStainless Steel High-Pressure Tubing; 125 µm ID x 600 mm Length
  • Warranty1 year
1 Year Warranty

Key Features

  • Finger-tight seals up to 19,000 PSI for routine use
  • Flexible tubing is replaceable independent of fittings, reducing waste
  • No peak tailing
  • High plate efficiency
  • 125 µm ID x 600 mm Length
  • 1 year warranty

More About this Item

MarvelX convenient, removable stainless steel fittings can be used for more than 100 connects and disconnects, providing easy routing and consistent performance throughout your instrument. The connection system is small but accessible, allowing finger tightening that eliminates the need to use tools in narrow spaces. Flexible tubing can be replaced independent of fittings, providing superior reusability and reducing waste. Choose PEEK-lined assemblies for your bio-inert applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat