Idex Sample Loop for 3725/3725i Valves, PEEK, 2 mL, 1/8" OD x 0.062" ID; 1/EA

Representative image only.
Idex Mfr # 3055-018 – Item # WZ-02016-68
Biocompatible and inert to almost all organic solvents
  • Excellent alternative to stainless steel loops
  • Easy to install or replace
  • 2 mL sample volume
  • 1 year warranty

PRODUCT OPTIONS

£196.13GBP / Each
£235.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Wetted MaterialsPEEK
  • Tubing Outside Diameter (OD) (in)0.125
  • Tubing Inside Diameter (ID) (mm)1.6
  • Total Volume Capacity (mL)2
  • DescriptionSample Loop for 3725/3725i Valves, PEEK, 2 mL, 1/8\" OD x 0.062\" ID; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Excellent alternative to stainless steel loops
  • Easy to install or replace
  • 2 mL sample volume
  • 1 year warranty

More About this Item

Biocompatible PEEK polymer sample loops are inert to almost all organic solvents, making them a versatile alternative to stainless steel. The loop ends are cut clean and straight for easy valve installation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat