This item is now discontinued. Please browse similar items

Idex VHP Prep MicroTight Union Body, SS, 0.007" ID, 1/32" OD Tubing, M4x0.7; 1/EA

Representative image only.
Idex Mfr # 1959-01 – Item # WZ-02024-18
Maintain secure connections even under high pressure
  • 316 stainless steel body withstands high pressures Holds tight connection even through vibration
  • VHP union body with M4 coned configuration
  • Max pressure 30,000 psi (2070 bar)
  • 0.007" (178 µm) thru-hole diameter
  • Swept volume of 16 nL
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Number Of Ports2
  • Connection TypeHPLC/Chromatography
  • Compression Size / Tube Od (Port 1) (in)1/32
  • Thread Size ISO Metric (F) (Port 1) (mm)4
  • ColorNatural
  • Max Operating Pressure (PSI)30000
  • DescriptionIdex 1959-01 VHP Prep MicroTight Union Body, SS, 0.007\" ID, 1/32\" OD Tubing, M4x0.7; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • 316 stainless steel body withstands high pressures Holds tight connection even through vibration
  • VHP union body with M4 coned configuration
  • Max pressure 30,000 psi (2070 bar)
  • 0.007" (178 µm) thru-hole diameter
  • Swept volume of 16 nL
  • 1 year warranty

More About this Item

VHP MicroTight® Unions join two pieces of tubing in a connection that will withstand higher pressures using trademarked MicroTight technology.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat