This item is now discontinued. Please browse similar items

Idex 1593 VHP Prep Union Assembly, ZDV, SS, 0.050" ID, 1/8" OD Tubing, 1/4-28 Coned; 1/EA

Representative image only.
Idex Mfr # 1593 – Item # WZ-02024-15
Zero dead volume unions ensure accurate analysis
  • Precision machined from 316 stainless steel to withstand high pressures
  • Securely join fluid pathway components
  • Holds tight connection even through vibration
  • VHP ZDV union assembly
  • 1/4-28 coned for 1/8" OD tubing
  • Max pressure 20,000 psi (1380 bar)
  • 0.50" thru-hole diameter
  • Swept volume of 1.48 µL
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialStainless Steel
  • Connection TypeHPLC/Chromatography
  • Number Of Ports2
  • Thread size UNF(F) (port 1) (in)1/4-28 Coned
  • Compression Size / Tube Od (Port 1) (in)1/8
  • ColorNatural
  • Max Operating Pressure (PSI)20000
  • DescriptionVHP Prep Union Assembly, ZDV, SS, 0.050\" ID, 1/8\" OD Tubing, 1/4-28 Coned; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Two SS male nuts C-235 and two SS ferrules C-236.

Key Features

  • Precision machined from 316 stainless steel to withstand high pressures
  • Securely join fluid pathway components
  • Holds tight connection even through vibration
  • VHP ZDV union assembly
  • 1/4-28 coned for 1/8" OD tubing
  • Max pressure 20,000 psi (1380 bar)
  • 0.50" thru-hole diameter
  • Swept volume of 1.48 µL
  • 1 year warranty

More About this Item

These Idex® VHP stainless steel ZDV unions provide a tight, secure connection in your chromatography fluid path.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat