This item is now discontinued. Please browse similar items

Idex 1328 MicroTight® Tubing Sleeve Kit, PEEK; 1/EA

Representative image only.
Idex Mfr # 1328 – Item # WZ-02017-75
Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • Convenient kit contains 0.005 to 0.021" ID PEEK tubing sleeves
  • Max pressure of 4000 psi
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPEEK
  • ColorMulticolor
  • Compatible With125 to 152 µm OD tubing
  • Length (in)1.6
  • Length (mm)40.6
  • DescriptionMicroTight® Tubing Sleeve Kit, PEEK; 1/EA
  • Warranty1 year
1 Year Warranty

Includes

Six each of 0.005" to 0.021" OD MicroTight PEEK sleeves (02017-77 to 02017-85).

Key Features

  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
  • Convenient kit contains 0.005 to 0.021" ID PEEK tubing sleeves
  • Max pressure of 4000 psi
  • 1 year warranty

More About this Item

Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. MicroTight® PEEK tubing sleeves have an outside diameter of 0.025" and connect MicroTight accessories to capillary tubing. Sleeves withstand temperatures up to 257°F (125°C) and pressures up to 4000 psi (276 bar).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat