Hydrometer Jar, Clear PMP, 500 mL; 1/Each

Representative image only.
Thermo Scientific Nalgene Item # WZ-06135-65
Easily see and read immersed hydrometer
  • Transparent polymethylpentene (PMP)
  • Autoclavable
  • MicroTee assembly for 360 µm OD tubing
  • Max pressure 5000 psi (345 bar)
  • Swept volume of 29 nL
  • 1 year warranty

£49.27GBP / Each
£59.12GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Height (in)14.5
  • Diameter (in)2
  • DescriptionHydrometer Jar, Clear PMP, 500 mL; 1/Each
  • Warranty1 year
1 Year Warranty

Key Features

  • Transparent polymethylpentene (PMP)
  • Autoclavable
  • MicroTee assembly for 360 µm OD tubing
  • Max pressure 5000 psi (345 bar)
  • Swept volume of 29 nL
  • 1 year warranty

More About this Item

Clear cylinder allows easy reading of measurement. This jar can also be used as a lactometer cylinder.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat