This item is now discontinued. Please browse similar items

Huber Minichiller 600 OLÉ Chiller, 115 VAC, 60Hz

Representative image only.
Huber Mfr # 3006.0097.98 – Item # WZ-12751-31
Precise control with simple operation
  • Natural refrigerants for an environmentally friendly cooling solution
  • Precise temperature control for repeatable results
  • USB and RS232 interfaces make network connection and control easy
  • Level indicator with sight glass for easy viewing of fluid levels
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)2.8
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At 0° C (watts)500
  • Pump TypePressure and Suction
  • RefrigerantNatural Refrigerant R290
  • Max Flow Rate (L/min)20
  • Max Pump Pressure (PSI)10.15
  • Max Pump Pressure (mbar)700
  • Width (in)11 1/64
  • Height (in)16 11/16
  • Depth (in)19 9/32
  • Width (cm)28
  • Height (cm)42.4
  • Depth (cm)49
  • Temperature ControlDigital
  • Temperature SensorPt100
  • Pressure Pump Max Head At 0 Flow (L/min)18
  • Pressure Pump Max Head At 0 Flow (PSI)5.8
  • InterfaceUSB, RS232
  • Display TypeOLED
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionAir-cooled 600 OLÉ Chiller, 115 VAC, 60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Natural refrigerants for an environmentally friendly cooling solution
  • Precise temperature control for repeatable results
  • USB and RS232 interfaces make network connection and control easy
  • Level indicator with sight glass for easy viewing of fluid levels
  • 1 year warranty

More About this Item

The compact Minichiller is an economic cooling solution for many laboratory applications. These chillers only require a small installation area on the laboratory table making them very suitable for cooling of reactor blocks, vapor barriers, vacuum pumps, rotary evaporators or heat exchangers. The precise application conditions ensure constant temperatures and throughflow quantities and are designed for continuous operation at ambient temperatures of up to +40°C. Minichillers feature stainless steel housings and evaporator tanks with an industrial plastic pressure/suction pump. OLÉ controller with provides simple operation through menu navigation. large bright OLED display simultaneous shows set point, internal temperature, temperature min, and temperature max.



REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat