High-Tech Conversions NT56-98 Cleanroom wipes, non-woven, lint-free, polyester/ cellulose blend, 9" x 8", 5000/CS

Representative image only.
High-Tech Conversions Mfr # NT56-98 – Item # WZ-15981-20
Lint-free, versatile, and highly effective
  • Converted in an ISO Class 6 cleanroom to maintain certification
  • Polyester and cellulose blend is tough, absorbent, and abrasion-resistant
  • Economical choice for general-purpose wiping

PRODUCT OPTIONS

£298.55GBP / Case of 5000
£358.26GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolyester / Cellulose Blend
  • ColorWhite
  • ComplianceISO Class 6
  • Width (in)8
  • Length (in)9
  • Width (cm)20.3
  • Length (cm)23
  • DescriptionCleanroom Wipes, Non-Woven, Lint-Free, Polyester / Cellulose Blend, 9" x 8"; 5000/CS

Key Features

  • Converted in an ISO Class 6 cleanroom to maintain certification
  • Polyester and cellulose blend is tough, absorbent, and abrasion-resistant
  • Economical choice for general-purpose wiping

More About this Item

Use these lightweight cleanroom wipes for light- to moderate-duty cleaning applications. The blend of virgin polyester and cellulose forms a strong fabric virtually free of particle generation. The ISO 6-certified fabric is also converted in a cleanroom facility minimizing exposure to pollutants.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat