This item is now discontinued. Please browse similar items

HF Scientific 19952 Micro 100 Benchtop Turbidity Meter, ISO compliant, 220 VAC

Representative image only.
HF Scientific Mfr # 19952 – Item # WZ-99543-15
Auto calibration alert ensures that your meter is calibrated for accurate measurements and simple calibration
  • Quick connection lamp module for low maintenance
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • Min Turbidity0.01
  • Max Turbidity1000
  • Turbidity Resolution0.01, 0.1, or 1 NTU
  • Turbidity Accuracy±2% of reading
  • InterfaceRS-232
  • Power (VAC)220
  • Power (Hz)50
  • Width (cm)27.305
  • Height (cm)25.4
  • Width (in)10 3/4
  • Length (in)3 3/4
  • Height (in)10
  • DescriptionMicro 100 Benchtop Turbidity Meter, ISO compliant, 220 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationETL ListedUL Listed.

Key Features

  • Quick connection lamp module for low maintenance
  • 1 year warranty

More About this Item

These turbidity meters provide accuracy and reliability. With a resolution of 0.01 nephelometric turbidity units at low turbidity readings and an extended range to 1000 NTU, these benchtop turbidity meters are an ideal and affordable tool for research, as well as routine analytical measurements. RS-232 output downloads date, time, and NTU reading—can be captured with a serial printer or data recorder.

Model with infrared light source meets international standard ISO 7027 for turbidity measurement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat