This item is now discontinued. Please browse similar items

HEMCO Universal Fume Hood w/ Vapor Proof Light, 48" W; 115 VAC

Representative image only.
HEMCO Mfr # 90421 – Item # WZ-33706-03
Designed for light- to medium-duty fume removal
  • Various sizes which is ideal for tight spaces in the laboratory
  • Fire-retardant fiberglass construction with shatterproof sash adds user safety
  • Dual walled design creates a quieter area around the hood
  • One-piece interior with coved corners for easy cleaning
  • Shipped completely assembled which assists in a quicker setup
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)48
  • Exterior Width (in)48
  • Exterior Height (in)36
  • Exterior Depth (in)23
  • Power (VAC)115
  • Shipping Weight (lbs)175
  • Shipping Weight (kg)79.4
  • DescriptionUniversal Fume Hood w/ Vapor Proof Light
  • Warranty1 Year
1 Year WarrantyISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Various sizes which is ideal for tight spaces in the laboratory
  • Fire-retardant fiberglass construction with shatterproof sash adds user safety
  • Dual walled design creates a quieter area around the hood
  • One-piece interior with coved corners for easy cleaning
  • Shipped completely assembled which assists in a quicker setup
  • 1 year warranty

More About this Item

The universal fume hood is available in 24", 30", 36", and 48" widths which can cover all space limitations in the laboratory. The fully assembled model comes with a vapor-proof light switch and a 3-wire cord. There is also an option that includes an exhaust blower and another that adds an explosion-proof light. These need some additional assembly by the user. The explosion-proof light model is UL approved Class 1, Group D, Class II, Group E,F, and G.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat