HEMCO UniFlow LE AireStream Fume Hood w/ Vapor Proof Light, 72" W; 230 VAC

Representative image only.
HEMCO Mfr # 35664 – Item # WZ-33706-65
Excellent low flow constant volume for energy savings and user protection
  • Maintains uniform airflow with aerodynamic face opening with air foil
  • Removable access panel allows easy maintenance of ducting connections, plumbing, and electrical services
  • 28-in. vertical sash permits convenient loading and unloading of the hood chamber
  • Meets UL 1805 classification
  • 5 year warranty

PRODUCT OPTIONS

£12,608.57GBP / Each
£15,130.28GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)72
  • Blower TypeNone
  • LightsVapor proof
  • Exterior Width (in)72
  • Exterior Height (in)83
  • Exterior Depth (in)32
  • Power (VAC)230
  • Power (Hz)50
  • Shipping Weight (lbs)291
  • Shipping Weight (kg)132
  • DescriptionUniFlow LE AireStream Fume Hood w/ Vapor Proof Light, 72\" W; 230 VAC
  • Warranty5 Years
5 Year WarrantyISO9001 Certified SupplierMade in the U.S.A.

Key Features

  • Maintains uniform airflow with aerodynamic face opening with air foil
  • Removable access panel allows easy maintenance of ducting connections, plumbing, and electrical services
  • 28-in. vertical sash permits convenient loading and unloading of the hood chamber
  • Meets UL 1805 classification
  • 5 year warranty

More About this Item

These fume hoods feature a nonmetallic, no-rust unitized superstructure for superior chemical resistance and increased durability. The interior chamber has all coved corners for ease of cleaning. The 3/16” clear tempered safety glass sash with frame and track fabricated of chemical-resistant PVC provide superior durability and long life. Vector air slots on back panel maintain uniform airflow through the baffle system to the bell-shaped exhaust collar outlet.
Uniflow LE AireStream Fume Hoods feature a 28” vertical sash and aerodynamic sash lift. This series also features a full 32” viewing height for working with tall equipment. These full-duty fume hoods come in 36”, 48”, 60”, 72” and 96” widths. Models are available with configurations featuring a vapor-proof light or explosion-proof light.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat