Hedland Ultrasonic Flowm Transducer for 1.25" ANSI Pipe, 5 to 186 GPM (19 to 704 LPM)

Representative image only.
Hedland Mfr # DTTSHP-020-N-000 – Item # WZ-32617-32
No need to shut down the process for installation or maintenance due to clamp-on sensor design
  • Bidirectional flow measurement system
  • Rugged IP67- rated construction ensures a long service life in harsh environments
  • Use to measure clean liquids as well as those with small amounts of suspended solids or aeration

PRODUCT OPTIONS

£653.33GBP / Each
£784.00GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% of reading or ±0.01 ft/sec (0.003 m/s), whichever is greater
  • Min Flow Rate (GPM)5
  • Max Flow Rate (GPM)186
  • Min Flow Rate (LPM)19
  • Max Flow Rate (LPM)704
  • Material HousingCPVC, Ultem®, nylon cord grip, PVC cable jacket
  • Wetted MaterialsCPVC, Ultem®, nylon, and PVC
  • Min Operating Temperature (° F)-40
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° F)250
  • Max Operating Temperature (° C)121
  • Pipe Size1¼" ANSI
  • Fluid TypeLiquids
  • Output (mA)Yes
  • Output4 to 20 mA
  • Display TypeSold separately as 32617-24
  • Enclosure RatingIP67
  • DescriptionUltrasonic Flowm Transducer for 1.25" ANSI Pipe, 5 to 186 GPM (19 to 704 LPM)

Includes

programming software and 20-ft (6-m) cable.

Key Features

  • Bidirectional flow measurement system
  • Rugged IP67- rated construction ensures a long service life in harsh environments
  • Use to measure clean liquids as well as those with small amounts of suspended solids or aeration

More About this Item

Order Flowmeter 32617-24 with your transducer for a complete system!
Ultrasonic flowmeters clamp onto the outside of pipes and do not contact the internal liquid. The technology has inherent advantages over alternate devices including low-cost installation, no pressure head loss, no moving parts to maintain or replace, no fluid compatibility issue, and a large, bidirectional measuring range that ensures reliable readings even at very low and high flow rates.
The flowmeters with remote transducer are ideal for pipes in hard-to-see locations or under severe vibration.
Flowmeters are available in a variety of configurations — select a meter with features suitable to meet your particular application requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat