This item is now discontinued. Please browse similar items

Harvard Apparatus 53-2530 Frame Rod s, 304 Ss, 1/2" Dia x 19-11/16" (500 mm) L, 1/Pk

Representative image only.
Harvard Apparatus Mfr # 53-2530R – Item # WZ-08024-23
  • Resistance to salt solutions and solvents.

SPECS & DESCRIPTION

Specifications & Description

  • Rod Material304 Stainless Steel
  • Length (in)19.688
  • Diameter (in)0.5
  • DescriptionFrame Rod s, 304 Ss, 1/2\" Dia x 19-11/16\" (500 mm) L, 1/Pk

Key Features

  • Resistance to salt solutions and solvents.

More About this Item

Polished 304 stainless steel rods are 1/2'' (1.3 cm) in diameter; have sturdy 1/16'' (0.2 cm) thick walls.

Rods fit all "Bases and Mounting Feet", "Frame Clamps", "Equipment Clamps", and "Adapters".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat