This item is now discontinued. Please browse similar items

Haier HYC-610(220V/50Hz) 21.6 Cu Ft 2-8℃ Upright Pharmacy Refrigerator, 220 VAC, 50 Hz

Representative image only.
Haier Mfr # HYC-610(220V/50Hz) – Item # WZ-44260-44
High efficiency refrigeration system for optimal performance
  • Forced-air cooling with internal fan for maximum temperature uniformity and stability
  • Cooling fan is permanently lubricated for long life
  • Automatic defrost maintains optimum cooling capacity
  • Multiple alarm system for safe and reliable operation
  • Glass door with electric heat reduces condensation
  • 3 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)21.6
  • Refrigerator Capacity (Liters)610
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)46.4
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)8
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)26 49/64
  • Refrigerator Interior Height (in)55 7/64
  • Refrigerator Interior Depth (in)25 3/16
  • Refrigerator Interior Width (cm)68
  • Refrigerator Interior Height (cm)140
  • Refrigerator Interior Depth (cm)64
  • Exterior Width (in)30 45/64
  • Exterior Height (in)76 37/64
  • Exterior Depth (in)33 5/64
  • Exterior Width (cm)78
  • Exterior Height (cm)194.5
  • Exterior Depth (cm)84
  • Number of Doors1 Glass
  • Number of Shelves6
  • AlarmMultiple
  • DisplayLED
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)3.5
  • Power (watts)550
  • Description21.6 Cu Ft 2-8℃ Upright Pharmacy Refrigerator, 220 VAC, 50 Hz
  • Warranty3 year
3 Year Warranty

Key Features

  • Forced-air cooling with internal fan for maximum temperature uniformity and stability
  • Cooling fan is permanently lubricated for long life
  • Automatic defrost maintains optimum cooling capacity
  • Multiple alarm system for safe and reliable operation
  • Glass door with electric heat reduces condensation
  • 3 year warranty

More About this Item

Designed to meet the demanding requirements of everyday use, these refrigerators incorporate the latest in cabinet, refrigeration, and temperature control features to provide energy efficient, safe, convenient, and reliable storage of temperature sensitive items in a variety of applications. A microprocessor controller has push button control and a digital temperature display. A complete temperature alarm system features an audible buzzer and visible flashing light that will alert for failure due to high or low temperature, sensor error, door ajar, low battery, or power failure. Each refrigerator has a bright interior light, external port, safety lock and keys, and leveling legs and casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat