This item is now discontinued. Please browse similar items

GW Instek SPS-606 DC Switching Single Output Switching Power Supply, 60V, 6A

Representative image only.
GW Instek Mfr # SPS-606 – Item # WZ-20042-59
Ideal for power-efficient bench-top or portable applications requiring high regulation
  • Dual measurement display
  • 0.01% high regulation
  • ±0.5% of rdg + 2 digits accuracy
  • Constant voltage and constant current operation
  • High efficiency
  • High power density
  • Over voltage protection protects loads from unexpected conditions
  • Remote output on/off control
  • 115 to 230 VAC, 50/60 Hz
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 60 VDC
  • Output Current0 to 6 A
  • Ripple and Noise≤ 5 mVrms, ≤ 100 mVp-p
  • Power Rating (watts)360
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionDC Switching Single Output Switching Power Supply, 60V, 6A
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Dual measurement display
  • 0.01% high regulation
  • ±0.5% of rdg + 2 digits accuracy
  • Constant voltage and constant current operation
  • High efficiency
  • High power density
  • Over voltage protection protects loads from unexpected conditions
  • Remote output on/off control
  • 115 to 230 VAC, 50/60 Hz
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat