GW Instek PSB-2400L2 DC Power Supply 2CH, 80 V, 40 A, 400 W

Representative image only.
GW Instek Mfr # PSB-2400L2 – Item # WZ-20050-35
Precision power in a compact design
  • 90-degree vertical or horizontal rotating interface optimizes bench space
  • Constant power output provides multirange voltage and current operation
  • Connect up to two units in series or up to four units in parallel for increased power
  • Quickly and easily recall regularly used current/voltage settings with three sets of preset function keys
  • Overvoltage and overcurrent functions ensure device under test protection
  • Standard RS-232 and USB interfaces with optional GPIB
  • 2 year warranty

£2,170.84GBP / Each
£2,605.01GBP (incl VAT)

£118.89 - £180.34GBP / Each
£142.67 - £216.41GBP (incl VAT)

for an additional
£118.89GBP / Each
£142.67GBP (incl VAT)
for an additional
£180.34GBP / Each
£216.41GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 80 V (Both channels)
  • Output Current0 to 40 A (Both channels)
  • Ripple and Noise4 mVrms, 90 mVp-p
  • InterfaceRS-232C, USB (GPIB optional)
  • Width (in)8.33
  • Depth (in)11.5
  • Height (in)4.75
  • Power Rating (watts)800
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDC Power Supply 2CH, 80 V, 40 A, 400 W
  • Warranty2 Years
Two year warranty

Key Features

  • 90-degree vertical or horizontal rotating interface optimizes bench space
  • Constant power output provides multirange voltage and current operation
  • Connect up to two units in series or up to four units in parallel for increased power
  • Quickly and easily recall regularly used current/voltage settings with three sets of preset function keys
  • Overvoltage and overcurrent functions ensure device under test protection
  • Standard RS-232 and USB interfaces with optional GPIB
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat