This item is now discontinued. Please browse similar items

GW Instek GPR-3060D High-Current, Single-Output DC Power Supply, 0 to 30 VDC, 0 to 6 A

Representative image only.
GW Instek Mfr # GPR-3060D – Item # WZ-26856-70
Feature constant voltage and current operation with overload protection
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC
  • Output Current0 to 6 A
  • Ripple and Noise≤ 0.5 mVrms; ≤ 3 mArms
  • Line Regulation - Current≤ 0.02% + 3 mA
  • Line Regulation - Voltage≤ 0.01% + 3 mV
  • Load Regulation - Current≤ 0.02% + 3 mA
  • Load Regulation - Voltage≤ 0.01% + 3 mV
  • Display3.5-digit LED, 0.5\" H
  • Width (in)10
  • Depth (in)13.25
  • Height (in)5.75
  • Power Rating (watts)180
  • Power (Hz)50/60
  • DescriptionHigh-Current, Single-Output DC Power Supply, 0 to 30 VDC, 0 to 6 A
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • 2 year warranty

More About this Item

Wire two single-output models with the same range in a master/slave circuit. A rear panel switch lets you select either master or slave with connections for series or parallel hook-up. Connect in series to double the voltage output; connect in parallel to double the current output. Single-output models also feature a HI/LO range button for current output; the LO range provides a better resolution through a portion of the range.
Triple output model features two independent variable power supplies and one 5 VDC fixed output. Easily set up a master/slave circuit with this model. Connect the two independent power supplies in series or parallel simply by pressing a button.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat