This item is now discontinued. Please browse similar items

GW Instek GOS-653G 50MHz Advanced Oscilloscope, 120/220 VAC

Representative image only.
GW Instek Mfr # GOS-653G – Item # WZ-26857-30
Variable holdoff stabilizes the display of a composite signal
  • TV-sync function measures video signals
  • Trigger level controls
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)50
  • Channels2
  • Rise Time<7 nsec
  • Coupling (Trigger System)AD, DC, HR, REJ, TV
  • Operating Modes (Trigger System)Auto, Norm, Single Sequence
  • Max Input Voltage (Vertical Deflection)400 V (DC + peak AC)
  • Deflection Factor (Vertical Deflection)5 mV/div to 5 V/div; 1 mV/div to 2 mV/div (magnified)
  • Time Base (Horizontal Deflection)0.1 µsec/div to 0.5 sec/div (A); 0.1 µsec/div to 0.5 msec/div (B)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)6
  • Width (in)1 1/4
  • Depth (in)18
  • Height (cm)15.24
  • Width (cm)3.18
  • Depth (cm)45.72
  • Description50MHz Advanced Oscilloscope, 120/220 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • TV-sync function measures video signals
  • Trigger level controls
  • 2 year warranty

More About this Item

These oscilloscopes measure voltage, frequency, rise and fall time, and pulse width. Use the dual trace or the X-Y mode to measure the phase difference between two signals. Large 6'' CRT screen with 8 x 10 internal graticules provides distortion-free waveform measurements without parallax error.
Model 26857-14 features standard trigger modes including auto, norm, ext, and TV sync.
5 mV/div sensitivity extends the measurement range increasing test accuracies.
Model 26857-16 a 20 MHz bandwidth. Read up to two signals simultaneously—the oscilloscope features dual channel, dual trace, and X-Y mode.
Model 26857-30 has a 50 MHz bandwidth. This dual-channel scope features a delayed sweep function that lets you start a sweep at any point of the wave.
Model 26857-40 has a 100 MHz bandwidth. This oscilliscope provides real-time signal data in three dimensions — amplitude, time and distribution of amplitude over time.
Model 26857-50 has a 200 MHz bandwidth. Scope features dual channel and delayed sweep — start your sweep at any point in the wave.
What’s included: two probes (1x to 10x) and a 6-ft power cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat