This item is now discontinued. Please browse similar items

GW Instek GFG-8216A 3MHz High-Speed Function Generator, 120/220 VAC

Representative image only.
GW Instek Mfr # GFG-8216A – Item # WZ-26864-20
Bandwidths up to 10 MHz
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.3
  • Max Frequency Range (MHz)3
  • Frequency AccuracyTime based ± 1 count
  • Sine Wave Distortion< 1% (0.3 Hz approx. equal to 200 kHz), THD < –35 dB below fundamental in all ranges
  • Attenuator(2X) ± 1 dB - 20 dB
  • Square Wave Symmetry± 2% (0.3 Hz to 100 kHz)
  • Triangle Wave Linearity> 98% (0.3 Hz to 100 kHz); > 95% (100 kHz approx. equal to 3 MHz)
  • Ttl Output25 nsec (rise/fall time); > 3 Vp-p (level)
  • Rise Time< 120 nsec
  • External Frequency Control0 to 10 V ± 1V (100:1)
  • DC Offset Voltage< -5 V to > 5 V (into 50 Ω load)
  • Level4 V ± 1 V approx. equal to 14.5 V ± 0.5 adjustable
  • Fall Time< 120 nsec
  • Output Voltage> 10 V (into 50 Ω load)
  • Display TypeLED
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • Height (in)3 5/8
  • Width (in)9 13/16
  • Depth (in)11 1/2
  • Description3MHz High-Speed Function Generator, 120/220 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These function generators are ideal for electronics and instrument repair. Control frequency with external voltage-controlled frequency function (VCF). Six waveforms to select from: sine, triangle, square, ramp, TTL, and CMOS output. Control duty cycle with signal inversion capability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat