This item is now discontinued. Please browse similar items

GW Instek GDS-1102AU Digital Storage Oscilloscope, 100MHz, 2-channel, Color Display

Representative image only.
GW Instek Mfr # GDS-1102B – Item # WZ-20036-37
Advanced functions at an economical price
  • Save/recall of 15 front-panel settings and waveforms
  • 27 auto measurements with 6-digit real-time frequency counter
  • Math functions include add, subtract, multiply, FFT, and FFTrms
  • 2 M points memory length per channel with peak detect as fast as 50 nS
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)100
  • Channels2
  • Sample Rate (GS/s)1
  • Rise Time<3.5 nsec
  • Input Impedance1 MΩ
  • WaveformAdd, Subtract, Multiply, Divide, FFT, FFTrms, zoom FFT, math & analysis
  • Record Length2,000,000 points per channel
  • Trigger TypesAuto, Edge, Pulse Width, Norm, Single Sequence, TV
  • Fft AnalysisYes
  • ConnectivityUSB 1.1 (host), USB 2.0 (device), SD card
  • Input Sensitivity2 mV/div to 10 V/div
  • Time Base (Horizontal Deflection)1 nsec/div to 50 sec/div
  • Built-In Function GeneratorNo
  • Display5.6\" color TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)5 1/2
  • Width (in)12 1/4
  • Depth (in)5 1/2
  • Height (cm)13.97
  • Width (cm)31.12
  • Depth (cm)13.97
  • DescriptionDigital Storage Oscilloscope, 100MHz, 2-channel, Color Display
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Save/recall of 15 front-panel settings and waveforms
  • 27 auto measurements with 6-digit real-time frequency counter
  • Math functions include add, subtract, multiply, FFT, and FFTrms
  • 2 M points memory length per channel with peak detect as fast as 50 nS
  • Limited Lifetime Warranty

More About this Item

These general-purpose two-channel oscilloscopes are designed to meet educational labs, service technicians, and industrial requirements. Measuring data exchange and analysis are integrated into these units making them easy to use and fully functional. Convenient PC standard interfaces (USB interface and SD card socket) enable remote control of oscilloscopes or data transferring to a desktop or laptop for further analysis with the included software.

These oscilloscopes offer dual sampling mode, giving you two options of 1 GS/s real-time sampling or 25 GS/s high-speed equivalent sampling rate. The high-speed wave handling capability and advanced triggering functions, along with the lightweight design, make these oscilloscopes the most powerful functional units at the most economical price.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat