Grieve Industrial Mechanical Convection Drawer Oven; 4.8 cu ft, 230V

Representative image only.
Grieve Mfr # DR350-230V/60HZ – Item # WZ-52302-15
Durable stainless steel construction for harsh environments
  • Incoloy® sheathed heating elements and stainless steel interior are highly resistant to corrosion and oxidation
  • 1 year warranty

PRODUCT OPTIONS

£5,278.50GBP / Each
£6,334.20GBP (incl VAT)
Cole-Parmer OVF-400-136 Mechanical Convection Drying Oven, 136 L; 220 VAC
£1,546.70GBP / Each
£1,856.04GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4.8
  • Capacity (Liters)135.888
  • Min Temperature (° F)Ambient +50
  • Max Temperature (° F)348.8
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)176
  • Temperature Uniformity±13.9⁰C at 149⁰C
  • Chamber Width (in)11 3/4
  • Chamber Height (in)2
  • Chamber Depth (in)25
  • Chamber Width (cm)29.845
  • Chamber Height (cm)5.08
  • Chamber Depth (cm)63.5
  • Exterior Width (in)41
  • Exterior Height (in)23
  • Exterior Depth (in)30
  • Exterior Width (cm)14.14
  • Exterior Height (cm)58.42
  • Exterior Depth (cm)76.2
  • Rise Time20 min to 166⁰ C
  • Control TypeCalibrated regulator, manual reset
  • DisplayAnalog
  • Power (VAC)230
  • Power (Hz)60
  • Power (amps)8.7
  • Power (watts)4500
  • ConstructionStainless steel interior
  • DescriptionIndustrial Mechanical Convection Drawer Oven; 4.8 cu ft, 230V
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Incoloy® sheathed heating elements and stainless steel interior are highly resistant to corrosion and oxidation
  • 1 year warranty

More About this Item

Oven construction accommodates high-temperature use. On-off panel switch controls power to the unit and a red pilot light indicates that the heater is on. High-density rock wool insulation effectively retains heat for improved temperature uniformity.

Drawer Oven is designed for individual processing or drying of plastic granules, powdered metal parts, and other small items. Eight separate stainless steel drawers allow individual inspection of oven contents -- reduces heat loss and lowers operating costs associated with conventional oven doors. The bottom and sides of drawers have 3/4"-dia perforations on 1-1/4" staggered centers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat