Graduated Sample Container, PP, 4 oz, Sterile

Representative image only.
Item # WZ-06049-40

£44.10GBP / Pkg of 100
£52.92GBP (incl VAT)
Often Bought with…
Sterile polystyrene sampling spoon, 1 tbsp
£161.70GBP / Case of 200
£194.04GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)118
  • Capacity (oz)4
  • MaterialPolypropylene
  • Cap / Stopper Size58 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Special FeaturesSterile
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.4
  • Overall Height (in)3
  • Overall Height (cm)7.6
  • DescriptionGraduated Sample Containers, PP, , 4 oz

More About this Item

Graduated polypropylene (PP) containers are translucent, unbreakable, and chemical-resistant. Containers tolerate strong acids, alkalies, and most organic solvents. Full-turn screw thread provides leakproof seal. Choose from sterile or nonsterile versions; sterile containers are individually bagged. Containers come with identification labels and color-coded HDPE caps (green-sterile; white-nonsterile).

Containers come with identification labels and color-coded HDPE caps (green - sterile). Each container is individually bagged.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat