This item is now discontinued. Please browse similar items

Gillis Mfg PS2460S72S-4 Starter four-shelf solid unit, 60"L x 24"W

Representative image only.
Gillis Mfg Mfr # PS2460S72S-4 – Item # WZ-86411-05
Corrosion resistance with 1000-lb capacity per shelf!
  • Protect and organize your products with these high-density structural foam polyethylene shelving units
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Width (in)60
  • Height (in)72
  • Length (cm)60.96
  • Width (cm)152.4
  • Height (cm)182.88
  • Shelf Length (in)24
  • Shelf Width (in)60
  • Shelf Length (cm)60.96
  • Shelf Width (cm)152.4
  • Number of Shelves4
  • Capacity (lbs)1000
  • Capacity (kg)454
  • ApprovalUSDA
  • DescriptionStarter four-shelf solid unit, 60\"L x 24\"W
  • Warranty1 Year
1 Year Warranty

Key Features

  • Protect and organize your products with these high-density structural foam polyethylene shelving units
  • 1 year warranty

More About this Item

Each shelf features a 1"-square steel tubular frame with baked plastic resin coating. Rugged 16-gauge steel posts ensure stability and also have the plastic coating. Shelves are available in solid or vented construction. Solid shelves are accepted by the USDA for direct food contact. Shelves feature a lifetime guarantee against rust.
Customize your shelving units by ordering the starter set, and then attaching add-on units to extend your shelves, or to turn a 90° corner. The add-on units have legs on one end only, the other connects at the shelves of the starter units.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat