This item is now discontinued. Please browse similar items

Gillis Mfg A1836CP84S-5 Adjustable five-shelf starter unit; 36" x 18" x 84"

Representative image only.
Gillis Mfg Mfr # A1836CP84S-5 – Item # WZ-47526-01
No wimpy construction— hold up to 1000 lb per shelf
  • Open wire shelves won't collect dust
  • Fast and easy assembly and installation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)24
  • Shelf Width (in)72
  • Shelf Length (cm)60.96
  • Shelf Width (cm)182.88
  • Number of Shelves5
  • Capacity (lbs)1000
  • Capacity (kg)454
  • DescriptionAdjustable five-shelf starter unit; 36\" x 18\" x 84\"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Open wire shelves won't collect dust
  • Fast and easy assembly and installation
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat