General Tools 146 Lightweight Carbon Fiber 0-6" Digital Caliper

Representative image only.
General Tools Mfr # 146 – Item # WZ-97152-03
Versatility and accuracy in a compact design
  • Lightweight, non-marring construction
  • Tri-Mode digital display – inches, millimeters, and fractions
  • For making inside, outside, depth and step measurements
  • Auto on/off feature preserves battery life
  • Compact, pocket-sized design
  • Bar scale is graduated in inches and millimeters
  • Free-wheeling friction roller advances and retracts slide
  • Extendable depth gauge for use in slots and small holes
  • Range 0-6'' (0-152mm)
  • Resolution 0.0005” (0.01mm or 1/64'')
  • Accuracy 0.001” (+/- 0.02mm)
  • 1 year warranty

PRODUCT OPTIONS

£31.19GBP / Each
£37.43GBP (incl VAT)

£38.11 - £93.91GBP / Each
£45.73 - £112.69GBP (incl VAT)

for an additional
£38.11GBP / Each
£45.73GBP (incl VAT)
for an additional
£93.91GBP / Each
£112.69GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in or 1/64 in
  • Resolution (mm)0.01
  • Accuracy±0.001 in
  • DescriptionLightweight Carbon Fiber 0-6\" Digital Caliper
  • Warranty1 year
1 Year Warranty

Key Features

  • Lightweight, non-marring construction
  • Tri-Mode digital display – inches, millimeters, and fractions
  • For making inside, outside, depth and step measurements
  • Auto on/off feature preserves battery life
  • Compact, pocket-sized design
  • Bar scale is graduated in inches and millimeters
  • Free-wheeling friction roller advances and retracts slide
  • Extendable depth gauge for use in slots and small holes
  • Range 0-6'' (0-152mm)
  • Resolution 0.0005” (0.01mm or 1/64'')
  • Accuracy 0.001” (+/- 0.02mm)
  • 1 year warranty

More About this Item

These carbon fiber digital calipers measure inside diameter, outside diameter, depth, and step measurements. Easily switch from inches to millimeters to fractions with the touch of a button. Fine-adjustment thumb roller improves reading speed and position-holding lock screw sets length.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat