Gems Magnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC

Representative image only.
Gems Mfr # LS-15208 – Item # WZ-07187-15
Permanent magnet attaches to steel tank wall at exact level required

£259.88GBP / Each
£311.86GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Relay Outputat 24 VDC: 0.4 A; at 120 VAC: 0.17
  • Wetted MaterialBrass, Buna N, aluminum, 316 stainless steel
  • Min Secific Gravity0.85
  • Max Process Temperature (° C)82
  • Max Pressure (PSI)10
  • Height (in)3.5
  • Diameter (in)2
  • Cable Length (ft)10
  • DescriptionMagnetic-Mount Liquid Level Float Switch, 24VDC/120 VAC

More About this Item

Use this normally open switch for filling operations and to prevent overflows in steel tanks. No need to drill mounting holes or provide piping — mount the switch at the exact level you need quickly and easily using the permanent magnet on the housing. Electrical connections are made with the 10-ft (3-m) neoprene-insulated cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat