Gast Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm

Representative image only.
Gast Mfr # 1UP-NRV-3A – Item # WZ-07055-70
Four-vane rotary design is almost maintenance free
  • Nonsparking, nonelectrical operation—safe and reliable

PRODUCT OPTIONS

£197.19GBP / Each
£236.63GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)6000
  • Min Motor RPM (rpm)500
  • Motor Frame SizeHub-mount
  • Power (Air)0.5
  • Air Consumption (SCFM)27
  • Air Consumption (m³/hr)45.87
  • Max Air Inlet Pressure (psig)80
  • Max Air Inlet Pressure (bar)5.51
  • Air Inlet Connection (NPT(F))0
  • Air Exhaust Connection (NPT(F))0
  • Width (in)2.4375
  • Length (in)4.625
  • Height (in)2.25
  • Shaft Centerline (in)1
  • Shaft Diameter (in)3/8
  • Width (cm)5.72
  • Length (cm)6.19
  • Height (cm)5.72
  • Shaft Centerline (cm)2.54
  • Shaft Diameter (cm)0.95
  • Motor hp1/2
  • DescriptionDirect-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm

Includes

Motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.

Key Features

  • Nonsparking, nonelectrical operation—safe and reliable

More About this Item

These Gast® Direct-Drive Hub-Mount Air Motors feature a 1/2 hp reversible motor.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat