This item is now discontinued. Please browse similar items

Welch 2581C-50 Standard Duty Dry Vacuum Piston Pumps, 99 L/min, 230 VAC

Representative image only.
Welch Mfr # 2581C-50 – Item # WZ-79204-65
Ideal for filtering, aspirating, degassing, and desiccating
  • Pumps do not require water or oil to operate–low maintenance
  • Water trap prevents liquid from being drawn into the pump
  • Muffler provides quiet operation
  • Effective for use in automated systems
  • Compact, lightweight, portable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Head ConfigurationDual Heads
  • Wetted Parts304 Stainless Steel, Aluminum, PTFE
  • Free-Air Capacity (CFM)2.9
  • Free-Air Capacity (LPM)83
  • Free-Air Capacity (LPH)4980
  • Max Flow Rate (CFM)2.91
  • Max Flow Rate (Liters/min)83
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Port Size3/8\" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)2
  • Power (Hz)50
  • Height (in)9.1
  • Length (in)11.1
  • Height (cm)23.11
  • Length (cm)28.19
  • Height (mm)231.1
  • Length (mm)281.9
  • DescriptionStandard Duty Dry Vacuum Piston Pumps, 99 L/min, 230 VAC
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Pumps do not require water or oil to operate–low maintenance
  • Water trap prevents liquid from being drawn into the pump
  • Muffler provides quiet operation
  • Effective for use in automated systems
  • Compact, lightweight, portable
  • 1 year warranty

More About this Item

Service kits include: Connecting rod assembly, two handle screws, four head screws, O-ring head and cylinder, valve plate assembly, plastic jar, filter element, ball, and gasket.

Note: Avoid using pump with organic, acidic, or basic vapors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat