FMI RH0CKC Series R Valveless Piston Pump Head, 0.05 mL/stroke

Representative image only.
FMI Mfr # RH0CKC – Item # WZ-07117-66
Compatible with Masterflex® L/S® or series Q drive
  • No valves to clog or wear out
  • Use for low-flow applications
  • Kynar® pump body withstands harsh chemicals
  • Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco

PRODUCT OPTIONS

£598.65GBP / Each
£718.38GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)90
  • Min Flow Rate (mL/min)0
  • Flow Rate (mL/stroke)0.05
  • Max Pressure (PSI)100
  • Suction Lift, Wet (in H₂O)180
  • Suction Lift, Wet (mm of H₂O)4572
  • Wetted MaterialsAlumina ceramic, Kynar®
  • Inlet Connection1/4" OD compression
  • Outlet Connection1/4" OD compression
  • Accuracy±1%
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Viscosity, Max (cP)500
  • Diameter (in)3/16
  • Height (in)2.25
  • Width (cm)5.8
  • Length (in)3.5
  • Height (cm)5.8
  • Width (in)2.25
  • Length (cm)8.9
  • DescriptionSeries R Valveless Piston Pump Head, 0.05 mL/stroke

Key Features

  • No valves to clog or wear out
  • Use for low-flow applications
  • Kynar® pump body withstands harsh chemicals
  • Series R pump heads come equipped with rotating pistons to prevent clogging—ideal for pumping visco

More About this Item

Compression fittings accept 1/4" OD tubing. For a complete assembly, order series R pump head and a Masterflex L/S® or series Q drive. Adapter kits let you attach pump heads to drives.

Flow characteristics may vary with different fluids.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat