Flowline LP15-1405 Guard Capacitance Level Switch, SPDT, 3/4"NPT(M)

Representative image only.
Flowline Mfr # LP15-1405 – Item # WZ-43299-10
Choose from six switch technologies to fit your application—Selectable normally open or normally closed relays increase system flexibility—Connect up to three switches to one controller for maximum protection

£243.80GBP / Each
£292.56GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy Of Depth Range±1 mm
  • Relay OutputSPDT relay: 1 A at 60 VAC/VDC
  • Wetted MaterialPolypropylene
  • Max Process Temperature (° C)80
  • Min Process Temperature (° F)-40
  • Max Pressure (PSI)150
  • Power (VDC)12 to 36
  • DescriptionGuard Capacitance Level Switch, SPDT, 3/4"NPT(M)

More About this Item

SuperGuard(TM) RF capacitance level switch is the perfect switch for conductive, light-to-medium coating, or scaling liquids like soap solutions, printing ink, and wastewater. Polypropylene construction is ideal for corrosive environments. Includes 8-ft cable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat