Flowline LD32-S101 Submersible Pressure Level Transmitter, slurry

Representative image only.
Flowline Mfr # LD32-S101 – Item # WZ-68046-43
Accurate and corrosion resistant
  • Corrosion resistant 316 SS transducers with polyurethane or ETFE cables
  • Strong cable design with maintenance free breather tube and vent filter
  • Automatic temperature compensation for accurate measurement
  • LD32 Models for applications in dirty, foaming, or slurry type liquids

PRODUCT OPTIONS

£1,062.60GBP / Each
£1,275.12GBP (incl VAT)

£154.35GBP / Each
£185.22GBP (incl VAT)

for an additional
£154.35GBP / Each
£185.22GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy Of Depth Range±0.25% of full scale
  • Signal Output4 to 20mA, two wire
  • Wetted Material316 SS, 316L SS, Buna-N & PVC
  • Max Process Temperature (° C)93
  • Min Process Temperature (° F)0
  • Power (VDC)13 to 30
  • DescriptionSubmersible Pressure Level Transmitter, slurry

Key Features

  • Corrosion resistant 316 SS transducers with polyurethane or ETFE cables
  • Strong cable design with maintenance free breather tube and vent filter
  • Automatic temperature compensation for accurate measurement
  • LD32 Models for applications in dirty, foaming, or slurry type liquids

More About this Item

This submersible pressure level transmitter provides continuous level measurement up to 46 ft (14m) of water column with a 4 to 20 mA signal output. It is constructed using corrosion resistant materials and is ideal for applications with heavy foam and vapors. Its output connects directly to PLC/SCADA or to a display. This model transmitter is constructed with a rugged clog and damage resistant diaphragm for applications involving higher solids content.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat