This item is now discontinued. Please browse similar items

Flir T420-KIT-15 Industrial Thermal Imaging Camera; MSx/25 and 15 Degree Lens

Representative image only.
Flir Mfr # FLIR T420-KIT-15 – Item # WZ-39754-49
The industries leading high resolution cameras with scalable Fusion (PIP) and a touch-screen
  • UltraMax gives you 4X the resolution
  • MSX Multi-Spectral Dynamic Imaging
  • Keypad that has been optimized to take advantage of the unique FLIR user interface
  • Highest accuracy for its class at 2%
  • Copy images and reports to USB flash drive
  • Instant in-camera multipage report generation
  • Thermal fusion blends thermal and digital images in real time
  • Bluetooth™ transmitter with METERLiNK® wireless communication
  • Auto-orientation function
  • Temperature range of –4 to 1202°F (-20 to 650°C)
  • High thermal sensitivity of 0.04°C
  • 4x continuous zoom with auto/manual focus
  • Simultaneous storage of IR and visible light image
  • Fusion Picture in Picture (PIP) is resizable and moveable
  • Audible/visual alarms (above/below) on spot markers, area boxes and Delta-T
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76,800 / 0.045
  • Detector Size320 x 240
  • Detector Speed (Hz)60
  • Field Of View (FOV)25 x 19
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±3.6°F (2°C)
  • Zoom4X
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.08
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.045
  • Focus TypeManual, Automatic
  • Min Focus Distance (m)0.4
  • Min Focus Distance (in)15.6
  • Palette Selection12 Color Pallettes
  • Measurement ModeSpot Meter, Box Area, Auto Hot/Cold, Isotherm
  • Image ModesInfrared, Visual
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)3.1 M
  • EmissivityAdjustable
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputYes
  • Memory Storage TypeUSB, SD card
  • Software IncludedYes
  • Display TypeTouchscreen
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life4 hours
  • BatteryLi-ion
  • Power (VAC)90 to 260
  • Height (in)4 13/64
  • Width (in)7 29/32
  • Length (in)4 29/32
  • DescriptionIndustrial Thermal Imaging Camera; MSx/25 and 15 Degree Lens
Two year warranty

Key Features

  • UltraMax gives you 4X the resolution
  • MSX Multi-Spectral Dynamic Imaging
  • Keypad that has been optimized to take advantage of the unique FLIR user interface
  • Highest accuracy for its class at 2%
  • Copy images and reports to USB flash drive
  • Instant in-camera multipage report generation
  • Thermal fusion blends thermal and digital images in real time
  • Bluetooth™ transmitter with METERLiNK® wireless communication
  • Auto-orientation function
  • Temperature range of –4 to 1202°F (-20 to 650°C)
  • High thermal sensitivity of 0.04°C
  • 4x continuous zoom with auto/manual focus
  • Simultaneous storage of IR and visible light image
  • Fusion Picture in Picture (PIP) is resizable and moveable
  • Audible/visual alarms (above/below) on spot markers, area boxes and Delta-T
  • 2 year warranty

More About this Item

The T420, T440 and T460 infrared camerasarm users with superior infrared imaging resolution that works harder to reveal trouble spots. With sharp thermal resolution at 76,800 pixels (320x240) for accurate diagnostics even from a distance. Thermal imaging is a non-contact technology that measures infrared wavelengths to determine temperatures from a safe distance. A thermal imager displays an image using different colors to represent different temperatures.

With the highest accuracy for its class at 2% and thermal sensitivity as low as 0.045°C, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates a problem. FLIR''s thermal imagers are fully radiometric which means they measure and store temperatures at every point in the image. Each camera comes with access to robust web based software package that allows the user to transfer images onto a template for analyzing and creating of a report in pdf format. The T-series also includes built-in software which allows complete in-field analysis, reporting and file sharing capability directly from the camera. FLIR-Report a professional thermal imaging software package is sold separately and provides enhanced reporting capabilities, allowing for the easy creating of comprehensive multi-image reports with analysis of image data. .

MSX™ Multi-Spectral Dynamic Imaging, a FLIR exclusive. MSX adds the detail of real-time visible spectrum images captured by the built-in digital camera to thermal spectrum images, providing extraordinary sharpness, contrast and clarity previously unavailable in thermal imaging.

UltraMax gives you 4X the resolution and combined with FLIR’s exclusive MSX Technology it substantially enhances IR images when imported into FLIR Tools software. UltraMax resolution: 307,200 pixels (640x480).

METERLiNK® is a Bluetooth™ connection that is an exclusive feature of the FLIR E-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.

FLIR Tools Mobile app streams video and connects FLIR imagers to Apple® and Android™ devices for improved client communication



Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat